Abbotsford
MIL48228949B

MILWAUKEE 48-22-8949B 12 Pair Cut Level 4 Nitrile Dipped Gloves - XXL

Price $172.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8949B

Description

The MILWAUKEE® ANSI/ISEA 105-2016 Cut Level 4 Nitrile Dipped Gloves are designed to be more durable and provide better protection. These work gloves feature ANSI cut level 4 protection to help prevent injuries from sharp objects on the jobsite. These cut-resistant gloves incorporate a reinforced nitrile coating between the thumb and index finger for added durability. The SMARTSWIPE™ fingertips and palms give users full access to their touchscreen devices without removing the gloves. These Milwaukee gloves also feature high dexterity fingertips to maximize control when handling small objects.


Reinforced Nitrile Coating Between Thumb and Index Finger

Up To 40% More Puncture Resistant

Nitrile Coated for Better Grip

ANSI/ISEA 105-2016 Cut Level 4

EN 388 - 4X43D

Smartswipe™ Fingertips, Knuckles and Palms - Permits the use of touch screen devices without removing gloves

Breathable glove design

High Performance Polyethylene is knit into the gloves for cut protection

Color-coded band for easy cut level identification

Specifications

Brand Name Milwaukee Tool Gender Unisex
Material Nylon Color Black,Red
UPC 045242597505

Packages

12 - UNIT - (12)