Abbotsford
MIL48228950B

MILWAUKEE 48-22-8950B Cut 5 Dipped Gloves - M

Price $182.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8950B

Description

The MILWAUKEE® ANSI/ISEA 105-2016 Cut Level 5 Nitrile Dipped Gloves are designed to be more durable and provide better protection. These gloves feature a reinforced nitrile coating between the thumb and index finger for added durability in high wear areas. Additionally, these gloves utilize a double-dipped nitrile grip to provide best in class puncture resistance and added durability. SMARTSWIPE™ fingertips & palms provide full access to touchscreen devices without removing the gloves. MILWAUKEE® Dipped Gloves feature a color-coded wrist band and back of hand logo for easy cut level identification.


Reinforced nitrile coating between thumb and index finger

Durable double-dipped nitrile coating for best in class puncture resistance and added durability

Nitrile coated for better grip

ANSI/ISEA 105-2016 Cut Level 5

EN388 - 4X44E

Nylon/HPPE blend liner

SMARTSWIPE™ Touchscreen Compatible Fingertips

Breathable glove design

Ideal for sharp material handling and demolition

Color-coded band for easy cut level identification

Specifications

Brand Name Milwaukee Sub Brand Milwaukee?®
Item Name Cut-Resistant Gloves Type Dipped
Gender Unisex Size Small
Material Nylon Color Black/Charcoal
Length not applicable Cuff/Wrist Style Knit
Cut Level 5 Lining HPPE
Resists Cut Thickness not applicable
Standards ANSI/ISEA 105-2016 Standard A5 UPC 045242530434

Packages

12 - UNIT - (12)