Abbotsford
KLN40003

KLEIN TOOLS 40003 Driver Gloves Tough, durable, sueded cowhide leather. Small Gray

Price $30.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:40003

Description

Tough, durable, sueded cowhide leather. Easy-action thumb unique design allows leather to conform to your thumb and hand. Gunn cut with seams away from wear surfaces. Lap-seam index finger and shirred-elastic wrist back. Grey colour.

Specifications

Brand Name Klein Tools Item Name Driver Gloves
Type Tough, durable, sueded cowhide leather. Gender Unisex
Size Small Material Sueded Cowhide Leather
Color Gray Cuff/Wrist Style Shirred Elastic Wrist
Lining Thermolite Application Gunn cut with seams away from wear surfaces.
UPC 092644601033

Packages

1 - UNIT - 1