Abbotsford
KLN40004

KLEIN TOOLS, INC 40004 Glove driver cowhide gray MED

Price $30.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:40004

Description

Tough, durable, sueded cowhide leather.Easy-action thumb – unique design allows leather to conformto your thumb and hand.Gunn cut with seams away from wear surfaces.Lap-seam index finger and shirred-elastic wrist back.Gray color.

Specifications

Brand Name Klein Tools Item Name Driver Gloves
Type Tough, Durable Size Medium
Material Sueded Cowhide Leather Color Gray
Standards California Proposition 65 Warning Application Gunn cut with seams away from wear surfaces.
UPC 092644601040

Packages

1 - UNIT - 1