Abbotsford
KLN40074

KLEIN TOOLS, INC 40074 Electrical Gloves Long X-Large Black, Gray, & Orange

Price $34.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:40074

Description

Unique palm and finger material provides durability and slip resistance when pulling wire or cable.Extended cuff for easier on/off.Wrapped index finger for durability.Reinforced area at the thumb base.Spandex material is breathable; comfortable to wear all day.Machine washable; air dry.


Spandex material is breathable comfortable to wear all day

Specifications

Brand Name Klein Tools Item Name Electrical Gloves
Type Long Gender Men
Size X-Large Material Spandex
Color Black, Gray, & Orange UPC 092644600043

Packages

1 - UNIT - 1