Abbotsford
KLN60594

KLEIN TOOLS 60594 GENERAL PURPOSE GLOVES, SMALL

Price $22.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60594

Description

Klein Tools General Purpose Gloves offer a versatile glove that features a breathable back of hand fabric and an abrasion resistant soft suede palm. These gloves offer high dexterity and comfort that make these gloves the perfect hand protection solution for any job that requires moderate protection and a lightweight feel. The touchscreen capable fingertips allow easy usage of smart devices without removing the glove to keep you protected and connected.


Touchscreen capable fingertips allow easy usage of smart devices without removing gloves, keeping you protected and connected all day

Soft suede palm offers durability and abrasion resistance needed on most jobsites

Flexible back of hand knit fabric improves dexterity and flexibility making these gloves comfortable and breathable

Hook and loop wrist strap and strong TPR pull tab for easy on and off

Stretch knit fabric through knuckles and fingers

Breathable, comfortable work gloves designed for everyday tasks

Machine washable for easy care and maintenance

Specifications

Brand Name Klein Tools Type Working Glove
Gender Unisex Size Small
Material Spandex,Suede Color Black,Grey,Orange
Thickness 1" (2.5 cm) Standards —
Application Wire Pulling UPC 092644605949

Packages

1 - UNIT - 1