Abbotsford
KLN60595

KLEIN TOOLS 60595 GENERAL PURPOSE GLOVES, MEDIUM

Price $22.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60595

Description

Klein Tools General Purpose Gloves offer a versatile glove that features a breathable back of hand fabric and an abrasion resistant soft suede palm. These gloves offer high dexterity and comfort that make these gloves the perfect hand protection solution for any job that requires moderate protection and a lightweight feel. The touchscreen capable fingertips allow easy usage of smart devices without removing the glove to keep you protected and connected.

Specifications

Brand Name Klein Tools Type Work Gloves
Gender Unisex Size Medium
Material Spandex,Suede Color Black,Grey,Orange
Thickness 1" (2.5 cm) Standards —
Application Wire Pulling UPC 092644605956

Packages

1 - UNIT - 1