Description
Klein Tools General Purpose Gloves offer a versatile glove that features a breathable back of hand fabric and an abrasion resistant soft suede palm. These gloves offer high dexterity and comfort that make these gloves the perfect hand protection solution for any job that requires moderate protection and a lightweight feel. The touchscreen capable fingertips allow easy usage of smart devices without removing the glove to keep you protected and connected.
Specifications
| Brand Name | Klein Tools | Item Name | General-Purpose Gloves with Thumb Patch |
| Type | Breathable, Flexible, Stretchable | Gender | Unisex |
| Size | X-Large | Material | Spandex/Suede |
| Color | Black/Gray/Orange | Length | 5 in |
| Cuff/Wrist Style | Hook and Loop | Thickness | 1 in |
| Application | For Wire Pulling | UPC | 092644605970 |
Packages
| 1 - UNIT - 1 |