Abbotsford
KLN40219

KLEIN TOOLS 40219 Journeyman Extreme Gloves 5-Finger X-Large Black

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:40219

Description

Flexible thermo plastic rubber (TPR) and EVA foam for the fingers, knuckles and back of the hand. Impact absorbing PORONĀ® padding material in the palm. Palm and thumb reinforced with synthetic leather. Breathable two-way stretch materials on top with sponge foam and tricot lining for maximum comfort. Rubberized fingertips. PORONĀ® is a registered trademark of Rogers Corp.

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Extreme Gloves Type 5-Finger
Size X-Large Material Synthetic Leather
Color Black Cuff/Wrist Style Wrist Length Cuff
Closure Type Elastic Cuff Palm Construction Synthetic Leather
Application Palm and thumb reinforced with synthetic leather UPC 092644402197

Packages

1 - UNIT - 1