Abbotsford
KLN60602

KLEIN TOOLS, INC 60602 COWHIDE LEATHER GLOVES, S

Price $30.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:60602

Description

Klein Tools Cowhide Leather Work Gloves are made to last with the high abrasion resistant top grain cowhide leather construction. The gunn cut design offers higher dexterity by minimizing excess leather around fingers, making these gloves flexible. Constructed with a dual layer of split leather on the palm offers a high abrasion resistant reinforcement, increasing the lifespan of these gloves.


Premium cowhide, soft and form-fitting for maximum comfort

High abrasion resistant, gunn cut work gloves with seams away from wear surfaces

Dual layer reinforced split leather palm patch for increased durability

Available in a natural, tan leather color

Flexible thermoplastic rubber (TPR) pull tab for a secure fit

Slip on style for quick on and off

Engineered for heavy-duty, wire pulling work

Specifications

Brand Name Klein Tools Type Work Gloves
Gender Unisex Size Small
Material Cowhide Leather Color Brown
Thickness 0.63" (1.6 cm) Standards
Application Wire Pulling UPC 092644606021

Packages

1 - UNIT - 1