Abbotsford
KLN60603

KLEIN TOOLS 60603 COWHIDE LEATHER GLOVES, M

Price $30.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60603

Description

Klein Tools Cowhide Leather Work Gloves are made to last with the high abrasion resistant top grain cowhide leather construction. The gunn cut design offers higher dexterity by minimizing excess leather around fingers, making these gloves flexible. Constructed with a dual layer of split leather on the palm offers a high abrasion resistant reinforcement, increasing the lifespan of these gloves.

Specifications

Brand Name Klein Tools Type Work Gloves
Gender Unisex Size Medium
Material Cowhide Leather Color Brown
Thickness 0.63" (1.6 cm) Standards —
Application Wire Pulling UPC 092644606038

Packages

1 - UNIT - 1