Abbotsford
KLN60605

KLEIN TOOLS 60605 GLOVES COWHIDE DRIVERSXL

Price $30.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60605

Description

Klein Tools Cowhide Leather Work Gloves are made to last with the high abrasion resistant top grain cowhide leather construction. The gunn cut design offers higher dexterity by minimizing excess leather around fingers, making these gloves flexible. Constructed with a dual layer of split leather on the palm offers a high abrasion resistant reinforcement, increasing the lifespan of these gloves.

Specifications

Type Work Gloves Material Cowhide Leather
Color Brown Application Wire Pulling
UPC 092644606052

Packages

1 - UNIT - 1