Abbotsford
KLN60606

KLEIN TOOLS 60606 LEATHER ALL PURPOSE GLOVES, S

Price $38.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60606

Description

Klein Tools' Leather All Purpose Gloves are premium, genuine professional grade leather work gloves. The durable palm features abrasion resistant material and the flexible back knit fabric maintain dexterity. The leather reinforced fingertips helps keep you protected.


Premium cowhide leather glove is soft and form-fitting for maximum comfort

Top grain cowhide leather palm offers high abrasion resistance making these gloves durable and built to last

Flexible back of hand knit fabric ensures that these gloves are able to maintain high dexterity

Leather reinforced fingertips helps to keep you protected

Flexible thermoplastic rubber (TPR) pull tab ensures the these gloves fit securely and comfortably

Engineered to be tough for heavy-duty work

Specifications

Brand Name Klein Tools Type Work Gloves
Gender Unisex Size Small
Material Cowhide Leather Color Brown
Thickness 0.63" (1.6 cm) Standards —
Application Wire Pulling UPC 092644606069

Packages

1 - UNIT - 1