Abbotsford
KLN60608

KLEIN TOOLS 60608 LEATHER ALL PURPOSE GLOVES, L

Price $38.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60608

Description

Klein Tools' Leather All Purpose Gloves are premium, genuine professional grade leather work gloves. The durable palm features abrasion resistant material and the flexible back knit fabric maintain dexterity. The leather reinforced fingertips helps keep you protected.

Specifications

Brand Name Klein Tools Type Work Gloves
Gender Unisex Size Large
Material Cowhide Leather Color Brown
Thickness 0.63" (1.6 cm) Standards
Application Wire Pulling UPC 092644606083

Packages

1 - UNIT - 1