Abbotsford
MIL48730020

MILWAUKEE 48-73-0020 Leather Performance Gloves - S

Price $32.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-0020

Description

The MILWAUKEE® Small Leather Performance Gloves feature a durable palm with a lightweight design. The breathable work gloves have a lightweight back that provides all day comfort. The work gloves’ palms are made from a soft top grain goatskin leather for added durability and feature a hook & loop wrist closure for a secure fit. SMARTSWIPE™ touchscreen compatible fingertips provide access to devices without taking the gloves off.


Hook and Loop Closure

SMARTSWIPE™ Touchscreen Compatible Fingertips

Webbing Pull Loop for easy wear

Terry Cloth Sweat Wipe

Built-in terry cloth sweat wipe

Specifications

Brand Name Milwaukee Item Name Leather Gloves
Type Performance Gender Unisex
Size Small Material Leather
Color Black/Brown/Red Closure Type Hook and Loop
UPC 045242556816

Packages

6 - UNIT - (6)