Abbotsford
KLN40008

KLEIN TOOLS 40008 Glove medium-cuff LG

Price $30.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:40008

Description

Heavy sueded leather. Full leather fingers, palm and pull. Gunn cut with seams away from wear surfaces. Wing thumb, seamless index finger, elastic wrist-back strap. Rubberized, waterproof cuff 2-1/2 inch long. Palm and fingers have sewn-in lining. Pearl-grey leather, striped-blue cuff.

Specifications

Brand Name Klein Tools Item Name Work Gloves
Type Medium Cuff Size Large
Material Sueded Leather Color Gray/Pearl
Cuff/Wrist Style Striped Blue Lining Sewn
Standards California Proposition 65 Warning UPC 092644601088

Packages

1 - UNIT - 1