Abbotsford
KLN40017

KLEIN TOOLS, INC 40017 Cowhide Gloves with Thinsulate™ Large

Price $63.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:40017

Description

These premium cowhide gloves are soft and form-fitting for maximum comfort. The gunn cut provides better wear from seams that are placed away from wear surfaces to increase longevity. Thinsulateā„¢ lining for warmth and comfort

Specifications

Brand Name Klein Tools Item Name Work Gloves
Type Deerskin Work Gloves Size Large
Material Deerskin Leather Color Tan
Cuff/Wrist Style Shirred Elastic Lining Sheep-Like Pile
Standards California Proposition 65 Warning UPC 092644601170

Packages

1 - UNIT - 1