Abbotsford
MIL48738532

MILWAUKEE 48-73-8532 Wrecking Work Glove - L

Price $36.86 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-8532

Description

The MILWAUKEE® Wrecking Work Gloves are designed to be Long-Lasting. Featuring palms and fingertips reinforced with padding, Milwaukee Wrecking Work Gloves are durable against everyday tasks. The integrated Smartswipe™ knuckle is designed to allow the use of smartphones and touch screens, without removing gloves or wiping dirty fingertips across the screen. In addition, a breathable lining and built-in terry cloth sweat wipe ensure the gloves remain comfortable all day.


TPR Knuckle Protection

Durable Padded Palm

Reinforced Thumb Seam

Smartswipe™ Knuckle

Secure Hook and Loop Closure

Built-In Terry Cloth Sweat Wipe

Specifications

Brand Name Milwaukee Tool Gender Unisex
Material Synthetic Leather Color Black,Red
UPC 045242885015

Packages

6 - UNIT - (6)