Abbotsford
MILM701B21M

MILWAUKEE M701B-21M Heated Work Glove Liners - Black M

Price $238.00 $308.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:M701B-21M

Description

The MILWAUKEE® Heated Work Glove Liners deliver HEAT BUILT TO LAYER UNDER WORK GLOVES. Powered by Milwaukee’s NEW HEXON HEAT TECHNOLOGY™, these gloves STAY warm for LONGER in all temperatures, deliver the FASTEST HEAT-UP TIME, and offer the GREATEST HEAT COVERAGE throughout the garment. Featuring a low profile fit, these Heated Work Glove Liners are ideal for layering under all work and winter gloves. These liners are designed for dexterity and productivity, with built-in 2-way stretch. Our Milwaukee® Heated Gear is developed in collaboration with feedback from users across the trades through continuous job site research.


HEXON HEAT TECHNOLOGY™ EQUIPPED

STAYS WARMER FOR LONGER, FASTEST HEAT UP TIME, GREATEST HEAT COVERAGE

All Day Run-Time: (8) hours on low, (4) hours on medium, (2) hours on high

Heat Zones: Back of Hand and Fingers

High, Medium, and Low heat settings for each zone

Intended to layer under all work and winter gloves

High dexterity 2-way stretch

Low profile fit for comfortable layering

Designed for dexterity and productivity on harsh winter jobsites

Soft, breathable polyester fleece liner

Specifications

Brand Name Milwaukee Tool Sub Brand Milwaukee Tool
Gender Unisex Material Nylon,Polyester,Spandex
Color Black UPC 045242285921

Packages

1 - UNIT - 1