Abbotsford
MIL48739031

MILWAUKEE 48-73-9031 Cut Level 3 Protective Sleeves - 18"

Price $17.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-9031

Description

The MILWAUKEE® 18" ANSI/ISEA 105-2016 Cut Level 3 Protective Sleeves are designed to provide users with a comfortable fit and all day protection. These cut-resistant sleeves have a secure tapered fit to help reduce material bunching. The moisture-wicking fabric helps users to stay cool, and dry fast. The protective arm sleeves are knit with 15 gauge material that is lightweight and breathable.


Secure Tapered Fit

Moisture Wicking Stay Cool, Dry Fast

Light & Breathable 15 Gauge Material

Silicone Printed Bicep Band

Elastic Thumb Loop

UPF 50 Rated

ANSI/ISEA 105-2016 Cut Level 3

EN 388 - 2342C

High Performance Polyethylene is knit into the gloves for cut protection

Sold as a Pair

Specifications

Brand Name Milwaukee Item Name Protective Arm Sleeve
Type Cut-Resistant Size Universal
Length 18 in Material Nylon
Color Red Cuff Style Knit
Standards ANSI Cut Level 3 Application For Industrial Safety
UPC 045242597536

Packages

6 - UNIT - (6)