Abbotsford
MIL504GSM

MILWAUKEE ELECTRIC TOOL 504G-SM Fitted Hat

Price $29.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:504G-SM

Description

The MILWAUKEE® Gray FLEXFIT® Fitted Hat is made from a lightweight combination of cotton and polyester with a flexible band that can be comfortably adjusted. The curved bill of these fitted caps fits needs on and off the jobsite. This hat has a clean, confident design with a 3-1/2" crown depth. The fitted cap features a Milwaukee logo on the front and a logo label on the back.


63% Polyester, 34% Cotton, 3% Spandex

3-1/2 in. crown depth

Curved visor

Milwaukee logo printed on front

Milwaukee logo label on back

Milwaukee logo printed on front

Milwaukee logo label on back

Specifications

Brand Name Milwaukee Sub Brand FlexFit®
Item Name Fitted Hat Type Lightweight
Size Small Material Cotton/Polyester/Spandex
Color Gray Series 504
UPC 045242574674

Packages

1 - UNIT - 1