Abbotsford
MIL504RSM

MILWAUKEE ELECTRIC TOOL 504R-SM Fitted Hat

Price $29.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:504R-SM

Description

The MILWAUKEE® Red FLEXFIT® Fitted Hat is made from a lightweight combination of cotton and polyester with a flexible band that can be comfortably adjusted. The curved bill of these fitted caps fits user needs on and off the jobsite. This hat has a clean, confident design with a 3-1/2" crown depth. The s/m fitted cap features a Milwaukee logo on the front and a logo label on the back.


63% Polyester, 34% Cotton, 3% Spandex

3-1/2 in. crown depth

Curved visor

Milwaukee logo printed on front

Milwaukee logo label on back

Milwaukee logo printed on front

Milwaukee logo label on back

Specifications

Brand Name Milwaukee Sub Brand FlexFit®
Item Name Fitted Hat Type Lightweight
Size Small/Medium Material 63% Polyester, 34% Cotton, 3% Spandex
Color Red Series 504
UPC 045242574636

Packages

1 - UNIT - 1