Abbotsford
KLNVISORGRAY

KLEIN TOOLS, INC VISORGRAY Safety Helmet Visor, Gray Tinted

Price $61.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:VISORGRAY
Documents Documents

Description

This high quality, low profile wrap around visor offers superior impact protection. Designed with lightweight materials and vents for adequate ventilation to offer long term comfort. Durable Anti-fog, scratch resistance and UV coatings provide added convenience and protection. This visor is designed specifically to fit Klein Tools Safety Helmets only (Cat. No. 60149, 60150).


High Quality Visor: Optical Class-1 tinted lens tested for minimal distortion to ensure uncompromised vision

Specifications

Brand Name Klein Tools Type Half-Face Visor
Color Gray Tint Material Polycarbonate
For Use With Cat. Nos. 60145, 60146, 60147, 60148, 60149, and 60150 Standards ANSIZ87.1+ 2020, CSA Z94.3-20, MIL-PRF-32432A (Class 1) Clause 3.8.4.1
Application General Construction UPC 092644601705

Packages

1 - UNIT - 1