Abbotsford
MIL48731415

MILWAUKEE 48-73-1415 BOLT™ Eye Visor - Tinted Dual Coat Lens (Compatible with Milwaukee® Safety Helmets & Hard Hats)

Price $81.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-1415

Description

The MILWAUKEE® BOLT™ Eye Visor is designed to provide you with the best fit and easy headlamp use. These Z87.1+ eye visors are classified as spectacles and can be used in place of safety glasses. The eye visor pivots and adjusts to provide a comfortable and secure fit for a wide variety of face shapes. The eye visor includes a BOLT™ Low-Profile Headlamp Mount that allows seamless compatibility with most headlamps. Each eye visor is treated with a fog-free interior coating and an anti-scratch exterior hard coating for longer product lifetimes. This eye visor is part of the BOLT™ System which allows users to Secure Accessories Simultaneously. This eye visor secures into the BOLT™ front mount of all MILWAUKEE® safety helmets and hard hats.


Best Fit. Easy Headlamp Use.

More Comfortable Pivoting Visor Angle

Raise & Lower with Headlamp Mounted

Lasting Fog-Free Interior Coating

BOLT™ - Secure Accessories Simultaneously

Secures into BOLT™ Front Mount

Compatible with Milwaukee® Safety Helmets & Hard Hats

ANSI/ISEA Z87.1 (+) - 2020 & CSA Z94.3 Rated

Exterior Anti-Scratch Hard Coating

Includes BOLT™ Low-Profile Headlamp Mount

Specifications

Brand Name Milwaukee Sub Brand BOLT™
Item Name Eye Visor Color Tinted
Material Polycarbonate Visor Height 5 in
Visor Width 10 in For Use With Milwaukee Safety Helmets and Hard Hats
UPC 045242603367

Packages

1 - UNIT - 1