Abbotsford
mil48731446

MILWAUKEE 48-73-1446 5pk Gray Face Shield Replacement Lenses (No-brim Helmet Only Mount)

Price $216.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-1446

Description

The MILWAUKEE® Full Face Shields are designed to give you long-lasting visibility. These ANSI Z.87.1+ rated Milwaukee face shields are treated with a fog-free interior coating and an anti-scratch exterior hard coating for longer product lifetimes. This pack includes five replacement shields for the BOLT™ Full Face Shield - Gray Dual Coat Lens (Compatible with MILWAUKEE® Safety Helmets & Hard Hats), and the mount is sold separately. Attaching and removing the shields is made simple and toolless with secure snap-in snap-out covers. The shields are compatible with the BOLT™ accessory system which allows you to Secure Accessories Simultaneously.


Long-Lasting Visibility

Lasting Fog-Free Interior Coating

Anti-Scratch Exterior Hard Coating

Quick Attachment & Removal

BOLT™ - Secure Accessories Simultaneously

Compatible with Milwaukee® Safety Helmets with No Brim

Includes 5 Gray Dual Coat Replacement Shields

ANSI Z87.1+ Rated

High-Impact Polycarbonate Shield

180° field of view

Specifications

Brand Name Milwaukee® Color Gray
Material Polycarbonate Visor Height 9.8 in
Visor Width 9.06 in UPC 045242741175

Packages

1 - UNIT - 1