Abbotsford
MIL48731462

MILWAUKEE ELECTRIC TOOL 48-73-1462 10pk Mirrored Eye Visor Replacement Lenses

Price $430.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-73-1462

Description

The MILWAUKEE® Eye Visor Lenses are designed to give you your best fit and compatibility with headlamps. These ANSI/ISEA Z87.1 (+) - 2020 eye visor lenses are classified as spectacles and can be used in place of safety glasses. Each visor lens is treated with a fog-free interior coating and an anti-scratch exterior hard coating for longer product lifetimes. The mount is sold separately. These visor lenses are compatible with the BOLT™ System which allows users to Secure Attachments Simultaneously.


Best Fit, Easy Headlamp Use

More Comfortable Pivoting Visor Angle

Raise & Lower with Headlamp Mounted

Lasting Fog-Free Interior Coating

BOLT™ - Secure Accessories Simultaneously

Includes 10 Clear Replacement Lenses

ANSI/ISEA Z87.1 (+) - 2020 & CSA Z94.3 Rated

Third-Party tested & certified

High-Impact Polycarbonate Lens

Secure Locking Captive Slide

Specifications

Brand Name Milwaukee Tool Color Silver
Material Polycarbonate UPC 045242874057

Packages

1 - UNIT - 1