Abbotsford
MIL48731420

MILWAUKEE ELECTRIC TOOL 48-73-1420 BOLT™ Full Face Shield - Clear Dual Coat Lens (Compatible with Milwaukee® Safety Helmets & Hard Hats)

Price $81.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-73-1420

Description

The MILWAUKEE® BOLT™ Full Face Shield is designed to give you long-lasting visibility. The ANSI Z87.1+ rated Milwaukee face shield is treated with a fog-free interior coating and an anti-scratch exterior hard coating for longer product lifetimes. Attaching and removing the shields is made simple and toolless with secure snap-in snap-out covers. This face shield is part of the BOLT™ accessory system which allows users to Secure Accessories Simultaneously. The face shield secures into the BOLT™ Front Slots of all MILWAUKEE® safety helmets and hard hats. The face shield includes a low-profile BOLT™ Headlamp Bracket that allows compatibility with select headlamps.


Long-Lasting Visibility

Lasting Fog-Free Interior Coating

Anti-Scratch Exterior Hard Coating

Quick Attachment & Removal

BOLT™ - Secure Accessories Simultaneously

Secures into BOLT™ Front Slots

Compatible with Milwaukee® Safety Helmets & Hard Hats

ANSI/ISEA Z87.1 (+) - 2020 & CSA Z94.3 Rated

High-Impact Polycarbonate Shield

Includes BOLT™ Low-Profile Headlamp Mount

Specifications

Brand Name Milwaukee Sub Brand BOLT™
Item Name Face Shield Visor Size 10 in W x 9.5 in H
Color/Finish Black/Clear Material Polycarbonate
Type Full For Use With Milwaukee Safety Helmets and Hard Hats
Standards ANSI Z87.1 Rated UPC 045242603374

Packages

1 - UNIT - 1