Abbotsford
MIL48731421

MILWAUKEE ELECTRIC TOOL 48-73-1421 BOLT™ Full Face Shield - Clear Dual Coat Lens (Compatible with Milwaukee® Safety Helmet [No Brim])

Price $81.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-73-1421

Description

The MILWAUKEE® BOLT™ Full Face Shield is designed to give you long-lasting visibility. This ANSI Z87.1+ rated Milwaukee face shield is treated with a fog-free interior coating and an anti-scratch exterior hard coating for longer product lifetimes. Attaching and removing the shields is made simple and toolless with secure snap-in snap-out covers. This full-face shield is part of the BOLT™ accessory system which allows users to Secure Accessories Simultaneously. The shield secures into the BOLT™ Front Slots on MILWAUKEE® safety helmets with no brim.


Long-Lasting Visibility

Lasting Fog-Free Interior Coating

Anti-Scratch Exterior Hard Coating

Quick Attachment & Removal

BOLT™ - Secure Accessories Simultaneously

Secures into BOLT™ Front Slots

Compatible with Milwaukee® Safety Helmets with No Brim

ANSI/ISEA Z87.1 (+) - 2020

High-Impact Polycarbonate Shield

Compatible with Safety Glasses

Specifications

Brand Name Milwaukee Tool Sub Brand BOLT™
Material Polycarbonate UPC 045242635245

Packages

1 - UNIT - 1