Abbotsford
MIL48731422

MILWAUKEE 48-73-1422 BOLT™ Gasketed Full Face Shield - Clear Dual Coat Lens (Compatible with Milwaukee® BOLT™ Safety Helmets & BOLT™ Hard Hats)

Price $103.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-1422

Description

The MILWAUKEE® BOLT™ Gasketed Full Face Shield is designed to provide you with the Best Overhead Debris Protection. This protective full face shield includes a headlamp mount that is positioned at the front of the frame, allowing you to raise and lower the shield with a headlamp mounted. The lens features a fog-free interior coating and an anti-scratch exterior hard coating to protect your face while withstanding the demands of the job site. This gasketed full face shield is part of the BOLT™ Accessory System which allows you to Secure Accessories Simultaneously.


Best Overhead Debris Protection

Gasket Helps Protect Against Falling Debris

Raise & Lower with Headlamp Mounted

Lasting Fog-Free Interior Coating

Anti-Scratch Hard Exterior Coating

Secure Locking Detents

Secures into Front Slots

180° field of view

Reversible adaptors allow use with both Milwaukee® BOLT™ Safety Helmets and BOLT™ Hard Hats

Quick Attachment & Removal

Specifications

Brand Name Milwaukee Tool Sub Brand BOLT™
Material Polycarbonate UPC 045242849185

Packages

1 - UNIT - 1