Abbotsford
MIL48731429

MILWAUKEE 48-73-1429 BOLT™ Full Face Shield - Mirrored Dual Coat Lens (Compatible with Milwaukee® BOLT™ Safety Helmets & BOLT™ Hard Hats)

Price $103.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-1429

Description

The MILWAUKEE® BOLT™ Full Face Shield is designed to give you long-lasting visibility. Our ANSI/ISEA Z87.1 (+) - 2020-rated face shield is treated with a fog-free interior coating and an anti-scratch exterior hard coating for longer product lifetimes. Attaching and removing the shields is made simple and tool-free with secure snap-in snap-out covers. This full-face shield is part of the BOLT™ accessory system which allows users to Secure Accessories Simultaneously.


Long-Lasting Visibility

Lasting Fog-Free Interior Coating

Anti-Scratch Exterior Hard Coating

Quick Attachment & Removal

BOLT™ - Secure Accessories Simultaneously

Secures into BOLT™ Front Slots

Compatible with Milwaukee® Safety Helmets & Hard Hats

ANSI/ISEA Z87.1 (+) - 2020 & CSA Z94.3 Rated

High-Impact Polycarbonate Shield

Includes BOLT™ Low-Profile Headlamp Mount

Specifications

Brand Name Milwaukee Tool Sub Brand BOLT™
Material Polycarbonate UPC 045242874071

Packages

1 - UNIT - 1