Abbotsford
MIL48731430

MILWAUKEE ELECTRIC TOOL 48-73-1430 BOLT™ Full Face Shield - Metal Mesh (Compatible with Milwaukee® Safety Helmets & Hard Hats)

Price $98.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-73-1430

Description

The MILWAUKEE® BOLT™ Mesh Full Face Shield is designed with a highly durable stainless-steel mesh for longer product lifetimes. With optimal shield width and mesh pattern, the face shield offers a consistent wide and clear field of view. Removing and replacing the shields is made simple and toolless with secure snap-in snap-out covers. The Milwaukee face shield is part of the BOLT™ accessory system which allows users to Secure Accessories Simultaneously. The mesh face shield secures into the BOLT™ Front Slots of all MILWAUKEE® safety helmets and hard hats.


Durable Mesh

Highly Durable Stainless Steel Mesh

Wide and Clear Field of View

Quick Attachment & Removal

BOLT™ - Secure Accessories Simultaneously

Secures into BOLT™ Front Slots

Compatible with Milwaukee® Safety Helmets & Hard Hats

ANSI/ISEA Z87.1 (+) - 2020

Compatible with safety glasses

Includes BOLT™ Low-Profile Headlamp Mount

Specifications

Brand Name Milwaukee Sub Brand BOLT™
Item Name Face Shield Visor Size 10 in W x 9.5 in H
Color/Finish Black/Gray Material Stainless Steel
Type Full For Use With Milwaukee Safety Helmets and Hard Hats
UPC 045242603398

Packages

1 - UNIT - 1