Abbotsford
MIL48731431

MILWAUKEE ELECTRIC TOOL 48-73-1431 BOLT™ Full Face Shield - Metal Mesh (Compatible with Milwaukee® Safety Helmet [No Brim])

Price $98.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-73-1431

Description

The MILWAUKEE® Mesh Full Face Shield is designed with a highly durable stainless-steel mesh for longer product lifetimes. With optimal shield width and mesh pattern, the face shield offers a consistent wide and clear field of view. Removing and replacing the shields is made simple and toolless with secure snap-in snap-out covers. This shield is part of the BOLT™ accessory system which allows users to Secure Accessories Simultaneously. The mesh face shield secures into the BOLT™ Front Slots on MILWAUKEE® safety helmets with no brim.


Durable Mesh

Highly Durable Stainless Steel Mesh

Wide and Clear Field of View

Quick Attachment & Removal

BOLT™ - Secure Accessories Simultaneously

Secures into BOLT™ Front Slots

Compatible with Milwuakee® Safety Helmets with No Brim

ANSI/ISEA Z87.1 (+) - 2020

Compatible with safety glasses

14 openings per inch

Specifications

Brand Name Milwaukee Tool Sub Brand BOLT™
Material Stainless Steel UPC 045242635269

Packages

1 - UNIT - 1