Abbotsford
MIL48731460

MILWAUKEE ELECTRIC TOOL 48-73-1460 BOLT™ Task Full Face Shield - Clear Uncoated Lens (Compatible with Milwaukee® BOLT™ Safety Helmets & BOLT™ Hard Hats)

Price $40.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-73-1460

Description

The MILWAUKEE® BOLT™ Task Full Face Shield is designed to provide you with the Quickest Attachment and Removal. Featuring a One-Handed Locking Mount, you can attach and remove the BOLT™ Task Full Face Shield without removing your BOLT™ Safety Helmet or BOLT™ Hard Hat, increasing your productivity on the jobsite. This face shield is rated to ANSI/ISEA Z87.1 when used in conjunction with the Shade W5 Lens (48-73-1463) and to ANSI/ISEA Z87.1 (+) – 2020 when used with the Clear Replacement Lens (48-73-1457). The BOLT™ Task Full Face Shield has two secure locking positions, one while in use, and one rotated up to store when protection is not needed. The Clear and Shade W5 lenses can be quickly changed without the need for tools. This Full Face Shield is part of the BOLT™ accessory system, which allows users to Secure Accessories Simultaneously.


QUICKEST ATTACHMENT & REMOVAL

One-Handed Locking Mount

Two Secure Locking Positions

Tool-Free Shield Change

Secures Into Front Mount

Clear Uncoated Lens

Compatible with Safety Glasses

180° Field Of View

Keep Head Protection On While Attaching and Removing

Dielectric, No Metal Components

Specifications

Brand Name Milwaukee Tool Sub Brand BOLT™
Material Polycarbonate UPC 045242848676

Packages

1 - UNIT - 1