Abbotsford
KLN29025

KLEIN TOOLS, INC 29025 HARD HAT FAN MODULAR BATTERY

Price $57.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:29025

Description

This detachable, rechargeable lithium-ion battery (Cat. No. 29025) powers the Klein Tools Cooling Fan which is designed for use with Klein Tools' hard hats and safety helmets. The battery attaches to Klein's patent-pending front/back accessory mounts for easy attachment and removal. It powers the dual-fan which forces outside air into the shell to push out stale hot air, facilitating cooling in 16 different configurations for efficient airflow. This modular battery can also charge other small USB devices like headlamps, phones, jobsite speakers, and more.


Rechargeable battery designed to power Klein Tools' cooling fan, small USB-C devices, headlamps, phones and more

Easily attach to Klein Tools hard hats/safety helmets accessory mounts no straps needed

3200 mAh capacity battery up to 10W of total power

2 USB-C input and output ports to simultaneously power or charge 2 USB devices

Built-in smart protection

Rugged housing IP 54 rating and 6.6-Foot (2 m) drop protection

4-segment battery status LED indicators

USB-C to USB-A cable included

Specifications

Brand Name Klein Tools Item Name Battery
Type Rechargeable Chemical System Lithium-Ion
Nominal Voltage 5 V Nominal Capacity 3200 mAh
Charging Time 2.5 hr Dimensions 3.5 in L x 1.7 in W x 2.1 in H
For Use With Hard Hat Fan 60155 Klein Tools Cooling Fan Includes USB-C to USB-A Charging Cable
Application For Quickly Charges All M12 Batteries: 48-11-2401 - 30 Minute Charge Time, 48-11-2402 - 1 Hour Charge Time UPC 092644290251

Packages

1 - UNIT - 1