Abbotsford
KLN55664

KLEIN TOOLS, INC 55664 HARD HAT REPLACEMENT BANDS

Price $7.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:55664

Description

The Klein Tools Hard Hat Replacement Bands (Cat. No. 55664) replace the bands on the Tradesman Pro™ Ironworker and Welder Backpack (Cat. No. 55665). The elastic bands come in a 2-Pack. An anti-slip clip is attached to one of the bands to secure the hard hat in place while traveling to the jobsite.


Hard Hat Replacement Bands attach to the Ironworker and Welder Backpack (Cat. No. 55665)

Includes an anti-slip clip on one of the bands to secure the hard hat in place

Replacement Bands come in a 2-Pack

Elastic bands feature 2 ways to secure a hard hat

One size will stretch to fit and secure most hard hats and safety helmets

Secures both cap style and full brim helmets

Specifications

Material Elastic Type Replacement Part
Application Tool Carrying UPC 092644556647

Packages

1 - UNIT - 1