Abbotsford
KLNCLMBRSPN

KLEIN TOOLS CLMBRSPN Safety Helmet Suspension

Price $22.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:CLMBRSPN
Documents Documents

Description

The Klein Tools Safety Helmet Replacement Suspension works exclusively with Klein's safety helmets. Attaches with 6-Points inside the safety helmet shell, and features a flexible open-frame design for maximum air flow. Ratchet knob and pivot adjustment help to position securely on the head. Also available: replacement sweatband and replacement top pad (all sold separately).


Safety Helmet Suspension is for use with Klein Tools' Safety Helmets only (Cat. Nos. 60525, 60526, 60564, 60565, 60515, 60516, 60517, 60149, 60150)

Flexible open frame design easily conforms to your head, allowing maximum ventilation

Ratchet-knob adjustment easy one-hand adjustment, even with work gloves on

Suspension pivot allows ratchet adjustment to be positioned on the neck for a secure fit

Unique 6-Point suspension multi-level height adjustment fits hat sizes 6.5 to 8 (52 to 64 cm)

Note: Replacement suspension does NOT come with sweatband (Cat. No. KHHSWTBND) or top pad (Cat. No. KHHTOPPAD), available for purchase separately

Not for Klein Full Brim or Cap Style Hard Hats

Not for Klein Full Brim or Cap Style Hard Hats

Specifications

Brand Name Klein Tools Material Nylon
Type Replacement Suspension For Klein Tools Safety Helmets Application Hat Size 6.5 To 8
UPC 092644601675

Packages

1 - UNIT - 1