Abbotsford
KLNKHHSPN

KLEIN TOOLS, INC KHHSPN Klein Tools Hard Hat Replacement Suspension

Price $19.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:KHHSPN
Documents Documents

Description

The Klein Tools Hard Hat replacement Suspension works with Klein's cap style or full brim hard hats. Easily attaches in 4-points inside the hard hat shell, featuring a flexible open-frame design for maximum air flow. Ratchet knob and pivot adjustment help to position securely on the neck. Also available: replacement sweatband and replacement top pad (sold separately).


Hard Hat Suspension features flexible open frame design easily conforms to your head, allowing maximum ventilation

4-point suspension multi-level height adjustment

Adjustment size: Hat sizes 6.5 to 8 (52 to 64 cm)

Fits both cap and full brim style hard hats

Note: Replacement suspension does NOT come with sweatband (KHHSWTBND) or top pad (KHHTOPPAD). Those must be purchased separately.

Specifications

Brand Name Klein Tools Item Name Replacement Suspension
Fits Hat Size 6.5 - 8 in Material Nylon
Type Replacement Suspension For Klein Tools Hard Hat Number of Suspension Points 4
Dimensions 8 in L x 8 in W x 4 in H For Use With Hard Hat
Application Hat Size 6.5 To 8 UPC 092644600876

Packages

1 - UNIT - 1