Abbotsford
KLNKHHSTRPT2

KLEIN TOOLS, INC KHHSTRPT2 FULL BRIM TYP-2 HARD HAT CHIN STRAP

Price $24.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:KHHSTRPT2

Description

Klein Tools Hard Hat Chin Strap keeps Type 2 Hard Hats secure in challenging conditions. Multi-point attachment system with four clips provides customized fit while quick release snap allows fast adjustment. A soft chin cup made from non-conductive nylon ensures comfort during extended wear. Designed for professionals working in high winds at height or unusual positions requiring stable head protection.


Designed to integrate to Klein's Type-2 full brim hard hat shell

Easily adjusts to fit a wide range of head sizes

Multi-point attachment system with four clips provides a customized a secure fit, maintaining position and balance

Quick-release snap mechanism with easy adjustment allows fast adjustment for various head sizes

Padded strap provides added comfort for extended wear in demanding environments

Specifications

Brand Name Klein Tools Type Hard Hat Chin Strap
Material Nylon Color Black
Width 6.000 in Application Secure Hard Hat On Head
UPC 092644609978

Packages

1 - UNIT - 1