Abbotsford
KLNKHHSWTBND

KLEIN TOOLS, INC KHHSWTBND Klein Tools Hard Hat Replacement Sweatband

Price $33.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:KHHSWTBND
Documents Documents

Description

Klein Tools Sweatband replacement works with Klein's Cap Style or Full Brim Hard Hats. Attaches with four hooks in the suspension system and secures with hook and loop material extended from the band. Replaceable and machine washable, this durable, padded material offers sweat-wicking and odor control properties. Sold in 3-pack.


Hard hat sweatband is built with durable padded materials enhances long-term comfort by reducing pressure on the head

Sweat-wicking and odor control properties to improve cooling and maintain freshness longer

Extended coverage: wicks away sweat from forehead and the side of your head

Replaceable and machine washable to stay fresh and reuse multiple times

Easily attaches to Klein hard hats suspension system with hook and loop attachment

Fits both full brim and cap style hard hats

Available in 3-pack replacement

Specifications

Brand Name Klein Tools Item Name Sweat Band
Type Sweatband Material Polyester
For Use With Hard Hat Application For Sweat Absorption from Front and Side of Head
UPC 092644600890

Packages

1 - UNIT - 1