Abbotsford
MIL48731417

MILWAUKEE ELECTRIC TOOL 48-73-1417 BOLT™ Gasketed Eye Visor - Tinted Dual Coat Lens (Compatible with Milwaukee® BOLT™ Safety Helmets & BOLT™ Hard Hats)

Price $112.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-73-1417

Description

The MILWAUKEE® BOLT™ Gasketed Eye Visor is designed to provide you with the Best Overhead Debris Protection. Sealing on the underside of your head protection, the gasket helps protect against falling debris when lifting the visor after use. The eye visor pivots and adjusts to provide a comfortable, secure fit for a wide variety of face shapes and can be raised & lowered with a headlamp mounted. The lens features a fog-free interior coating and an anti-scratch exterior hard coating to protect your eyes while withstanding the demands of the job site. Available in clear and tinted options, this eye visor is rated to ANSI/ISEA Z87.1 (+) – 2020 and is classified as spectacles and can be used in place of safety glasses. This Gasketed Eye Visor is part of the BOLT™ Accessory System which allows you to Secure Accessories Simultaneously.


BEST OVERHEAD DEBRIS PROTECTION

Gasket Helps Protect Against Falling Debris

Raise & Lower with Headlamp Mounted

Lasting Fog-Free Interior Coating

Anti-Scratch Hard Exterior Coating

More Comfortable Pivoting Visor Angle

Secure Locking Captive Slide

Secures Into Front Mount

Compatible with Milwaukee® BOLT™ Safety Helmets & BOLT™ Hard Hats

ANSI/ISEA Z87.1 (+) - 2020 & CSA Z94.3 Rated

Specifications

Brand Name Milwaukee Tool Sub Brand BOLT™
Color Clear Material Polycarbonate
UPC 045242849161

Packages

1 - UNIT - 1