Abbotsford
MIL48731419

MILWAUKEE 48-73-1419 BOLT™ Eye Visor - Mirrored Dual Coat Lens (Compatible with Milwaukee® BOLT™ Safety Helmets & BOLT™ Hard Hats)

Price $94.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-1419

Description

The MILWAUKEE® BOLT™ Eye Visor is designed to provide you with the best fit and easy headlamp use. These ANSI/ISEA Z87.1 (+) - 2020 eye visors are classified as spectacles and can be used in place of safety glasses. The eye visor pivots and adjusts to provide a comfortable and secure fit for a wide variety of face shapes. The eye visor includes a BOLT™ Low-Profile Headlamp Mount that allows seamless compatibility with most headlamps. Each eye visor is treated with a fog-free interior coating and an anti-scratch exterior hard coating for longer product lifetimes. This eye visor is part of the BOLT™ Accessory System which allows our users to Secure Accessories Simultaneously.


Best Fit, Easy Headlamp Use

More Comfortable Pivoting Visor Angle

Raise & Lower with Headlamp Mounted

Lasting Fog-Free Interior Coating

BOLT™ - Secure Accessories Simultaneously

Secures into BOLT™ Front Mount

Compatible with Milwaukee® Safety Helmets & Hard Hats

ANSI/ISEA Z87.1 (+) - 2020 & CSA Z94.3 Rated

Exterior Anti-Scratch Hard Coating

High-Impact Polycarbonate Lens

Specifications

Brand Name Milwaukee Tool Sub Brand BOLT™
Color Silver Material Polycarbonate
UPC 045242874033

Packages

1 - UNIT - 1