Abbotsford
MIL48731448

MILWAUKEE ELECTRIC TOOL 48-73-1448 BOLT™ Full Face Shield Replacement Frame (BOLT™ Safety Helmet & BOLT™ Hard Hat)

Price $47.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-73-1448

Description

The MILWAUKEE® BOLT™ Full Face Shield Replacement Mount (Helmets & Hard Hats) is designed to allow for quick and tool-free shield replacement. This is the mount replacement for BOLT™ full-face shields (compatible with MILWAUKEE® Safety Helmets & Hard Hats). The mount is fitted with reversible adaptors that allow users to switch compatibility between MILWAUKEE® safety helmets and hard hats. White alignment pills etched onto each side of the mount correspond with alignment pills etched onto the shields to assist users in properly and securely attaching replacement shields. The mount secures into the BOLT™ Front Slots on MILWAUKEE® Safety Helmets & Hard Hats. This face shield mount is part of the BOLT™ accessory system which allows users to Secure Accessories Simultaneously.


Tool-Free Shield Change

Reversible adaptors allow use with both Milwaukee® Safety Helmets and Hard Hats

Secures into BOLT™ Front Slots

Quick Attachment & Removal

Compatible with Milwaukee® Safety Helmets & Hard Hats

ANSI/ISEA Z87.1 (+) - 2020 & CSA Z94.3 Rated

Third-Party tested & certified

Compatible with Milwaukee® Polycarbonate and Metal Mesh Shields (for Safety Helmets & Hard Hats)

180° field of view

Compatible with safety glasses

Specifications

Brand Name Milwaukee Sub Brand BOLT™
Item Name Replacement Mount Material Plastic
Color Black Dimensions 2 in L x 10 in W x 3 in H
Mounting Type Clip-On For Use With Milwaukee Safety Helmets and Hard Hats
Standards ANSI Z87.1+ & CSA Z94.3 Rated UPC 045242741045

Packages

1 - UNIT - 1