Abbotsford
MIL48731082

MILWAUKEE ELECTRIC TOOL 48-73-1082 BOLT™ Hard Hat Chin Strap

Price $7.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-73-1082

Description

The MILWAUKEE® Hard Hat Chin Strap provides a secure fit and is compatible with all Milwaukee Hard Hats. Milwaukee made the hard hat chin strap adjustable for a quick and custom fit. Constructed from a soft and comfortable material for all day wear, the hard hat strap features secure attachment clips that provide added security while working at height.


Secure Fit

Compatible with MILWAUKEE® Hard Hats

Adjustable Strap

Soft and Comfortable Material

Secure Attachment Clips

Added Security While Working at Height

Added security while working at height

Specifications

Brand Name Milwaukee Sub Brand BOLT™
Item Name Chin Strap Type Adjustable
Material Polyester Color Black
Length 15 in Width 0.5 in
For Use With Milwaukee® Hard Hats UPC 045242560196

Packages

12 - UNIT - (12)