Abbotsford
MIL48731086

MILWAUKEE 48-73-1086 BOLT™ Marker Clip

Price $5.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-1086

Description

The MILWAUKEE® BOLT™ Marker Clip securely holds markers and pencils. The hard hat clip is compatible with all Milwaukee head protection, including helmets and hard hats. It easily clicks into the head protection's BOLT™ Accessory slots, freeing up the universal accessory slots to clip in additional head protection accessories like ear muffs. The marker clip is part of the Milwaukee BOLT™ System, allowing professionals to adapt to their jobsite by adding BOLT™ accessories to their Milwaukee head protection. All Milwaukee hard hats and helmets are BOLT™ compatible.


Compatible with Milwaukee® Head Protection

Adapt to Your Jobsite – BOLT™ System Accessory

Allows use for additional head protection accessories like ear muffs

Can Hold Two Markers and/or Pencils at Once

Secures Out of Line of Sight

Can Hold Corded Hearing Protection for Convenience

Durable Construction for Jobsite Conditions

Specifications

Brand Name Milwaukee Sub Brand Bolt™
Item Name Marker Clip Material Plastic
Color Black For Use With Milwaukee® Hard Hats
UPC 045242609871

Packages

1 - UNIT - 1