Abbotsford
MIL48731087

MILWAUKEE 48-73-1087 BOLT™ Safety Helmet FR Chin Strap

Price $31.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-1087

Description

The MILWAUKEE® FR Safety Helmet Chin Strap is flame resistant and gives you a better fit. The helmet chin strap material resists melting and is equipped with a five-point adjustment for a comfortable fit. It is designed with comfortable fabric for extended wear and is removable and machine washable. The chin strap is compatible with all MILWAUKEE® Safety Helmets. It is made out of Flame-Resistant webbing for added safety.


Material Resists Melting

5 Point Adjustment, Comfortable Fit

Extended Wear, Comfortable Fabric

Easy Adjustment for All Day Wear

Easily Install and Remove

Replacement Chin Strap for all Milwaukee® Safety Helmets

Fits a Wide Range of Sizes

Removable And Machine Washable

Compatible with Milwaukee® Safety Helmets

Keeps Safety Helmet Secure

Specifications

Brand Name Milwaukee Tool Sub Brand BOLT™
Material Cotton,Synthetic Leather Color Black
Length 12.00 in Width 0.40 in
UPC 045242366613

Packages

1 - UNIT - 1