Abbotsford
MIL48734601

MILWAUKEE ELECTRIC TOOL 48-73-4601 5PC BOLT™ Reflective Sticker Set - Yellow

Price $27.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-73-4601

Description

The MILWAUKEE® 5PC BOLT™ Reflective Sticker Set is compatible with the BOLT™ Safety Helmets and BOLT™ Hard Hats and allows for customized logos on the head protection. When placed in designated areas, the stickers will provide 360-degree high visibility. These stickers are a long-lasting, non-conductive material that will resist UV fading from the sun.


Long Lasting

Resists UV Fading

Allows for Customization

Non-Conductive Material

Fits on Milwaukee BOLT™ Safety Helmets and BOLT™ Hard Hats

Made in USA

Specifications

Brand Name Milwaukee Tool Sub Brand BOLT™
Width 4.00 in Material Polypropylene
UPC 045242313563

Packages

1 - UNIT - 1