Abbotsford
MIL48228800

MILWAUKEE ELECTRIC TOOL 48-22-8800 Hard Hat Lanyard with Clip

Price $13.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-8800

Description

The MILWAUKEE® Lanyard with Clip delivers the best shock absorption. The Milwaukee lanyard with clip is the most secure hard hat lanyard. The clip is constructed with metal teeth that provides the best grip. The hard hat lanyard has an adjustable buckle which provides users with an easy connection to all hard hat accessory slots.This lanyard for hard hats is for use especially at heights and anchors to shirts and vests. It is ANSI/ISEA 121-2018 compliant.


Easy Connection, Adjustable Buckle

ANSI/ISEA 121-2018 Compliant

Anchors to Shirts and Vests

Third Party Tested at 2:1 Safety Factor

2lb Weight Rating

Anchors to Shirts and Vests

Third Party Tested at 2:1 Safety Factor

2lb Weight Rating

Specifications

Brand Name Milwaukee Item Name Hard Hat Lanyard
Type Most Secure Length 16.7 in
Color Red Line Material Nylon/Rubber
Strap Width 0.6 in Harness Connection Hook Type Clip
Application For Rigid Conduit UPC 045242505685

Packages

1 - UNIT - 1