Abbotsford
KLN60406T2RL

KLEIN TOOLS, INC 60406T2RL T2 HARD HAT NON-VENTED BRIM W/LAMP

Price $189.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:60406T2RL

Description

Klein Tools Cat. No. 60406T2RL Type 2 Hard Hat delivers advanced protection, comfort, and visibility for demanding jobsite conditions. Patented accessory mounts allow secure, strap-free headlamp attachment—paired with an included 300-Lumen rechargeable headlamp for all-day runtime. The 6-Point suspension system ensures a comfortable, breathable fit, while washable padding and a non-vented full brim shell provide reliable performance in high-risk environments.


Hard Hat includes a 300-Lumen rechargeable headlamp with patented strap-free mounting

ANSI Z89.1-2014 (R2019) HT-LT, Type 2 tested for Top/Front/Back/Side impact, Class E Hard Hat tested up to 20kV

Detachable 4-Point padded chin strap for a comfortable, secure fit

6-Point suspension improves fit and airflow while providing full coverage around the head

Washable sweatband and top pad keep gear fresh and comfortable

Non-vented full brim shell offers reliable protection in electrical environments

Universal accessory slots support jobsite customization and add-ons

Accessories and replacement parts (sold separately): Rechargeable Headlamps (Cat. Nos. KHH56308, 56048, 56062, 56414), Safety Lamp (Cat. No. 56063)

Specifications

Brand Name Klein Tools Item Name Class E Type 2 Hard Hat, Non-Vented Full Brim with Chin Strap and Headlamp
Type Type 2 Size 6.5 to 8
Material ABS,PC Color White
Suspension Type 6-Point Venting No
Includes Hard Hat, Rechargeable Headlamp, 6-Point Suspension, Removable Chin Strap, Rechargeable Battery, USB Charging Cord Application Class E
UPC 092644031212

Packages

1 - UNIT - 1