Abbotsford
KLN60489

KLEIN TOOLS, INC 60489 HARD HAT, NON-VENTED BRIM STYLE

Price $82.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:60489

Description

Klein Tools Hard Hats were designed and engineered for optimal safety, comfort and fit. Unique features allow the user to comfortably work in a wide variety of applications and demanding environments. Patented accessory mounts on front and back ensure optional Klein Headlamps attach securely without the need for straps!


Class E, Type 1 hard hat tested up to 20kV and meets ANSI Z89.1-2014, CSA Z94.1-15 EN397:2012+A1:2012-5.2.4 (Lateral Deformation-LD) EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4 (Front/Back/Side impact)

Safety hard hat has patented accessory mounts on front and back ensure optional Klein Headlamps attach securely and precisely, every time no straps or zip ties needed

Klein accessories (sold separately): Rechargeable Headlamps (Cat. Nos. 56414, 56049, 56062) attach to patented Klein mounts on front and back

Klein replacement parts (sold separately): Sweatband, Top Pad, Chin Strap, Suspension System (Cat. Nos. KHHSWTBND, KHHTOPPAD, KHHSTRP, KHHSPN)

Specifications

Type Type 1 Material ABS,PC
Application Class E UPC 092644604898

Packages

1 - UNIT - 1