Abbotsford
KLN60113RL

KLEIN TOOLS, INC 60113RL Hard Hat, Vented, Cap Style with Rechargeable Headlamp, White

Price $95.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:60113RL

Description

Klein Tools Hard Hats were designed and engineered for optimal safety, comfort, and fit. Unique features allow the user to work comfortably in a wide variety of applications and demanding environments. Patent-pending accessory mounts on the front and back ensure Klein Headlamps attach securely without the need for straps.


Safety hard hat has patent-pending accessory mounts on front and back ensure optional Klein Headlamps attach securely and precisely, every time — no straps or zip ties needed

Adjustable vents can be opened or closed to control air circulation in hot and cold weather

Easy, one-handed adjustment with large knob ratchet mechanism (even with gloves on), and soft neck pad pivots to clear bandanna knots and pony tails

Specifications

Brand Name Klein Tools Type Type 1
Material ABS,PC Color White
Application Class C UPC 092644604256

Packages

1 - UNIT - 1